- 3/8 in x 2 1/4"
- Zinc Plated Material
- Sabre-Tooth® Head
applications
- Industrial
- Agriculture
| Bolt Length | 2 1/4 in |
| Material | Zinc Plated |
| Bolt Size | 3/8 in |
| Head Type | Sabre-Tooth® |
| Weight | 9.35 LB |
| Bolt Length | 2 1/4 in |
| Material | Zinc Plated |
| Bolt Size | 3/8 in |
| Head Type | Sabre-Tooth® |
| Weight | 9.35 LB |