- Cold Chisel
- 1/4" Width of Cut x 5" Long
| Chisel Type | Cold |
| Stock Shape | Hex |
| Length | 5 in |
| Finish | Black Oxide |
| Width of Cut | 1/4 in |
| Tip Type | Beveled |
| Material | Alloy Steel |
| Weight | 0.09 LB |
| Chisel Type | Cold |
| Stock Shape | Hex |
| Length | 5 in |
| Finish | Black Oxide |
| Width of Cut | 1/4 in |
| Tip Type | Beveled |
| Material | Alloy Steel |
| Weight | 0.09 LB |