- Cold Chisel
- 3/8" Width of Cut x 5 1/2" Long
| Length | 5 1/2 in |
| Tip Type | Beveled |
| Chisel Type | Cold |
| Width of Cut | 3/8 in |
| Finish | Black Oxide |
| Stock Shape | Hex |
| Material | Alloy Steel |
| Weight | 0.13 LB |
| Length | 5 1/2 in |
| Tip Type | Beveled |
| Chisel Type | Cold |
| Width of Cut | 3/8 in |
| Finish | Black Oxide |
| Stock Shape | Hex |
| Material | Alloy Steel |
| Weight | 0.13 LB |