- Cold Chisel
- 7/16" Width of Cut x 6" Long
| Chisel Type | Cold |
| Length | 6 in |
| Width of Cut | 7/16 in |
| Finish | Black Oxide |
| Stock Shape | Hex |
| Material | Alloy Steel |
| Tip Type | Beveled |
| Weight | 0.46 LB |
| Chisel Type | Cold |
| Length | 6 in |
| Width of Cut | 7/16 in |
| Finish | Black Oxide |
| Stock Shape | Hex |
| Material | Alloy Steel |
| Tip Type | Beveled |
| Weight | 0.46 LB |