- Cold Chisel
- 1/2" Width of Cut x 12" Long
| Material | Alloy Steel |
| Chisel Type | Cold |
| Stock Shape | Hex |
| Tip Type | Beveled |
| Width of Cut | 1/2 in |
| Length | 12 in |
| Finish | Black Oxide |
| Weight | 0.5 LB |
| Material | Alloy Steel |
| Chisel Type | Cold |
| Stock Shape | Hex |
| Tip Type | Beveled |
| Width of Cut | 1/2 in |
| Length | 12 in |
| Finish | Black Oxide |
| Weight | 0.5 LB |