- Cold Chisel
- 3/4" Width of Cut x 12" Long
| Chisel Type | Cold |
| Tip Type | Beveled |
| Stock Shape | Hex |
| Width of Cut | 3/4 in |
| Material | Alloy Steel |
| Finish | Black Oxide |
| Length | 12 in |
| Weight | 0.88 LB |
| Chisel Type | Cold |
| Tip Type | Beveled |
| Stock Shape | Hex |
| Width of Cut | 3/4 in |
| Material | Alloy Steel |
| Finish | Black Oxide |
| Length | 12 in |
| Weight | 0.88 LB |