- Cold Chisel
- 3/4" Width of Cut x 14" Long
| Material | Alloy Steel |
| Stock Shape | Hex |
| Length | 14 in |
| Chisel Type | Cold |
| Width of Cut | 3/4 in |
| Finish | Black Oxide |
| Tip Type | Beveled |
| Weight | 1.04 LB |
| Material | Alloy Steel |
| Stock Shape | Hex |
| Length | 14 in |
| Chisel Type | Cold |
| Width of Cut | 3/4 in |
| Finish | Black Oxide |
| Tip Type | Beveled |
| Weight | 1.04 LB |