- Cold Chisel
- 7/8" Width of Cut x 7 1/2" Long
| Tip Type | Beveled |
| Length | 7 1/2 in |
| Width of Cut | 7/8 in |
| Stock Shape | Hex |
| Material | Alloy Steel |
| Chisel Type | Cold |
| Finish | Black Oxide |
| Weight | 0.92 LB |
| Tip Type | Beveled |
| Length | 7 1/2 in |
| Width of Cut | 7/8 in |
| Stock Shape | Hex |
| Material | Alloy Steel |
| Chisel Type | Cold |
| Finish | Black Oxide |
| Weight | 0.92 LB |