- Cape Chisel
- 3/8" Width of Cut x 7" Long
| Chisel Type | Cape |
| Material | Alloy Steel |
| Applicable Materials | Metal |
| Finish | Black Oxide |
| Length | 7 in |
| Stock Shape | Hex |
| Tip Type | Beveled |
| Width of Cut | 3/8 in |
| Weight | 0.5 LB |
| Chisel Type | Cape |
| Material | Alloy Steel |
| Applicable Materials | Metal |
| Finish | Black Oxide |
| Length | 7 in |
| Stock Shape | Hex |
| Tip Type | Beveled |
| Width of Cut | 3/8 in |
| Weight | 0.5 LB |