- Half Round Chisel
- 1/8" Width of Cut x 5 1/2" Long
| Finish | Black Oxide |
| Chisel Type | Half Round |
| Length | 5 1/2 in |
| Material | Alloy Steel |
| Applicable Materials | Metal |
| Width of Cut | 1/8 in |
| Tip Type | Beveled |
| Stock Shape | Hex |
| Weight | 0.11 LB |
| Finish | Black Oxide |
| Chisel Type | Half Round |
| Length | 5 1/2 in |
| Material | Alloy Steel |
| Applicable Materials | Metal |
| Width of Cut | 1/8 in |
| Tip Type | Beveled |
| Stock Shape | Hex |
| Weight | 0.11 LB |