- Half Round Chisel
- 3/16" Width of Cut x 5 1/2" Long
| Length | 5 1/2 in |
| Applicable Materials | Metal |
| Chisel Type | Half Round |
| Material | Alloy Steel |
| Finish | Black Oxide |
| Tip Type | Beveled |
| Width of Cut | 3/16 in |
| Stock Shape | Hex |
| Weight | 0.17 LB |
| Length | 5 1/2 in |
| Applicable Materials | Metal |
| Chisel Type | Half Round |
| Material | Alloy Steel |
| Finish | Black Oxide |
| Tip Type | Beveled |
| Width of Cut | 3/16 in |
| Stock Shape | Hex |
| Weight | 0.17 LB |