- Half Round Chisel
- 5/16" Width of Cut x 6 1/4" Long
| Tip Type | Beveled |
| Width of Cut | 5/16 in |
| Stock Shape | Hex |
| Finish | Black Oxide |
| Length | 6 1/4 in |
| Applicable Materials | Metal |
| Chisel Type | Half Round |
| Material | Alloy Steel |
| Weight | 0.31 LB |
| Tip Type | Beveled |
| Width of Cut | 5/16 in |
| Stock Shape | Hex |
| Finish | Black Oxide |
| Length | 6 1/4 in |
| Applicable Materials | Metal |
| Chisel Type | Half Round |
| Material | Alloy Steel |
| Weight | 0.31 LB |