- Half Round Chisel
- 1/2" Width of Cut x 8" Long
| Width of Cut | 1/2 in |
| Applicable Materials | Metal |
| Material | Alloy Steel |
| Chisel Type | Half Round |
| Stock Shape | Hex |
| Tip Type | Beveled |
| Length | 8 in |
| Finish | Black Oxide |
| Weight | 0.83 LB |
| Width of Cut | 1/2 in |
| Applicable Materials | Metal |
| Material | Alloy Steel |
| Chisel Type | Half Round |
| Stock Shape | Hex |
| Tip Type | Beveled |
| Length | 8 in |
| Finish | Black Oxide |
| Weight | 0.83 LB |