- Diamond Point Chisel
- 1/4" Width of Cut x 5 1/2" Long
| Stock Shape | Hex |
| Material | Alloy Steel |
| Chisel Type | Diamond Point |
| Tip Type | Diamond Point |
| Length | 5 1/2 in |
| Finish | Black Oxide |
| Applicable Materials | Metal |
| Width of Cut | 1/4 in |
| Weight | 0.19 LB |
| Stock Shape | Hex |
| Material | Alloy Steel |
| Chisel Type | Diamond Point |
| Tip Type | Diamond Point |
| Length | 5 1/2 in |
| Finish | Black Oxide |
| Applicable Materials | Metal |
| Width of Cut | 1/4 in |
| Weight | 0.19 LB |