- Rivet Buster Chisel
- 3/4" Width of Cut x 6 1/4" Long
| Width of Cut | 3/4 in |
| Material | Alloy Steel |
| Applicable Materials | Metal |
| Tip Type | Beveled |
| Finish | Black Oxide |
| Chisel Type | Rivet Buster |
| Stock Shape | Hex |
| Length | 6 1/4 in |
| Weight | 0.59 LB |
| Width of Cut | 3/4 in |
| Material | Alloy Steel |
| Applicable Materials | Metal |
| Tip Type | Beveled |
| Finish | Black Oxide |
| Chisel Type | Rivet Buster |
| Stock Shape | Hex |
| Length | 6 1/4 in |
| Weight | 0.59 LB |