- Brick Set Chisel
- 3" Width of Cut x 7 3/4" Long
| Material | Alloy Steel |
| Applicable Materials | Concrete, Masonry Materials |
| Stock Shape | Hex |
| Tip Type | Beveled |
| Chisel Type | Brick Set |
| Length | 7 3/4 in |
| Width of Cut | 3 in |
| Finish | Sand Blasted |
| Weight | 8.5 LB |
| Material | Alloy Steel |
| Applicable Materials | Concrete, Masonry Materials |
| Stock Shape | Hex |
| Tip Type | Beveled |
| Chisel Type | Brick Set |
| Length | 7 3/4 in |
| Width of Cut | 3 in |
| Finish | Sand Blasted |
| Weight | 8.5 LB |