- Brick Set Chisel
- 4" Width of Cut x 7 1/2" Long
| Applicable Materials | Concrete, Masonry Materials |
| Length | 7 1/2 in |
| Chisel Type | Brick Set |
| Stock Shape | Hex |
| Finish | Sand Blasted |
| Material | Alloy Steel |
| Width of Cut | 4 in |
| Tip Type | Beveled |
| Weight | 1.5 LB |
| Applicable Materials | Concrete, Masonry Materials |
| Length | 7 1/2 in |
| Chisel Type | Brick Set |
| Stock Shape | Hex |
| Finish | Sand Blasted |
| Material | Alloy Steel |
| Width of Cut | 4 in |
| Tip Type | Beveled |
| Weight | 1.5 LB |