- Clapboard Chisel
- 2" Width of Cut x 18" Long
| Length | 18 in |
| Tip Type | Beveled |
| Material | Alloy Steel |
| Applicable Materials | Wood |
| Width of Cut | 2 in |
| Chisel Type | Clapboard |
| Finish | Sand Blasted |
| Stock Shape | Hex |
| Weight | 1.66 LB |
| Length | 18 in |
| Tip Type | Beveled |
| Material | Alloy Steel |
| Applicable Materials | Wood |
| Width of Cut | 2 in |
| Chisel Type | Clapboard |
| Finish | Sand Blasted |
| Stock Shape | Hex |
| Weight | 1.66 LB |