- Air Blow Gun
- 1/4" NPT(F) Inlet
features
- Goes from pistol to rifle length without having to change gun or position, or having to thread on some awkward extension
| Outlet | 1/8 in NPT(F) |
| Inlet Size | 1/4 in NPT(F) |
| Extension Type | Telescoping |
| Extension Length | 12 in |
| Material | Stainless Steel |
| Weight | 0.0 LB |

