- TeleMirror™ Telescoping Acrylic Mirror
- 2-1/4 x 3.6 in
- 7 3/4" [Min], 35 1/2" [Max] Long
features
- Patented
- Solvent resistant PVC grip
| Length [Max] | 35.5 in |
| Length [Min] | 7.75 in |
| Head Type | 180° Swivel |
| Mirror/Magnifier Size | 2-1/4 x 3.6 in |
| Weight | 1.72 LB |
| Length [Max] | 35.5 in |
| Length [Min] | 7.75 in |
| Head Type | 180° Swivel |
| Mirror/Magnifier Size | 2-1/4 x 3.6 in |
| Weight | 1.72 LB |