- TeleMirror™ Telescoping Acrylic Mirror
- 1-3/4 x 2-1/2 in
- 6 1/2" [Min], 27 1/2" [Max] Long
features
- Patented ball swivel provides ultra-quick mirror positioning
- Replaceable shatter-resistant acrylic mirror
- Patented
| Length [Min] | 6.5 in |
| Length [Max] | 27.5 in |
| Mirror/Magnifier Size | 1-3/4 x 2-1/2 in |
| Head Type | 180° Swivel, Rotates 360° |
| Weight | 0.0 LB |

