- Tapered Punch
- 1/4 in Tip
- 5 in Long
| Finish | Black Oxide |
| Tip Size | 1/4 in |
| Length | 5 in |
| Material | Alloy Steel |
| Punch Type | Tapered |
| Tip Type | Round |
| Stock Shape | Hex |
| Stock Size | 3/8 in |
| Weight | 0.17 LB |
| Finish | Black Oxide |
| Tip Size | 1/4 in |
| Length | 5 in |
| Material | Alloy Steel |
| Punch Type | Tapered |
| Tip Type | Round |
| Stock Shape | Hex |
| Stock Size | 3/8 in |
| Weight | 0.17 LB |