- Tapered Punch
- 1/16 in Tip
- 5 in Long
| Stock Size | 3/8 in |
| Punch Type | Tapered |
| Tip Size | 1/16 in |
| Finish | Black Oxide |
| Stock Shape | Hex |
| Material | Alloy Steel |
| Tip Type | Round |
| Length | 5 in |
| Weight | 0.02 LB |
| Stock Size | 3/8 in |
| Punch Type | Tapered |
| Tip Size | 1/16 in |
| Finish | Black Oxide |
| Stock Shape | Hex |
| Material | Alloy Steel |
| Tip Type | Round |
| Length | 5 in |
| Weight | 0.02 LB |