- Tapered Punch
- 1/4 in Tip
- 6 in Long
| Punch Type | Tapered |
| Stock Size | 1/2 in |
| Stock Shape | Hex |
| Tip Size | 1/4 in |
| Tip Type | Round |
| Finish | Black Oxide |
| Length | 6 in |
| Material | Alloy Steel |
| Weight | 0.32 LB |
| Punch Type | Tapered |
| Stock Size | 1/2 in |
| Stock Shape | Hex |
| Tip Size | 1/4 in |
| Tip Type | Round |
| Finish | Black Oxide |
| Length | 6 in |
| Material | Alloy Steel |
| Weight | 0.32 LB |