- Pin Punch
- 1/4 in Tip
- 5 3/4 in Long
| Tip Type | Round |
| Material | Alloy Steel |
| Punch Type | Pin |
| Finish | Black Oxide |
| Tip Size | 1/4 in |
| Stock Size | 3/8 in |
| Length | 5 3/4 in |
| Stock Shape | Hex |
| Weight | 0.19 LB |
| Tip Type | Round |
| Material | Alloy Steel |
| Punch Type | Pin |
| Finish | Black Oxide |
| Tip Size | 1/4 in |
| Stock Size | 3/8 in |
| Length | 5 3/4 in |
| Stock Shape | Hex |
| Weight | 0.19 LB |