- Pin Punch
- 7/32 in Tip
- 5 1/2 in Long
| Stock Shape | Hex |
| Tip Type | Round |
| Tip Size | 7/32 in |
| Punch Type | Pin |
| Length | 5 1/2 in |
| Stock Size | 3/8 in |
| Finish | Black Oxide |
| Material | Alloy Steel |
| Weight | 0.19 LB |
| Stock Shape | Hex |
| Tip Type | Round |
| Tip Size | 7/32 in |
| Punch Type | Pin |
| Length | 5 1/2 in |
| Stock Size | 3/8 in |
| Finish | Black Oxide |
| Material | Alloy Steel |
| Weight | 0.19 LB |