- Pin Punch
- 5/16 in Tip
- 6 in Long
| Tip Size | 5/16 in |
| Stock Size | 1/2 in |
| Tip Type | Round |
| Punch Type | Pin |
| Length | 6 in |
| Finish | Black Oxide |
| Stock Shape | Hex |
| Material | Alloy Steel |
| Weight | 0.32 LB |
| Tip Size | 5/16 in |
| Stock Size | 1/2 in |
| Tip Type | Round |
| Punch Type | Pin |
| Length | 6 in |
| Finish | Black Oxide |
| Stock Shape | Hex |
| Material | Alloy Steel |
| Weight | 0.32 LB |