- Pin Punch
- 3/8 in Tip
- 6 in Long
| Tip Size | 3/8 in |
| Stock Size | 5/8 in |
| Punch Type | Pin |
| Stock Shape | Hex |
| Length | 6 in |
| Material | Alloy Steel |
| Finish | Black Oxide |
| Tip Type | Round |
| Weight | 0.59 LB |
| Tip Size | 3/8 in |
| Stock Size | 5/8 in |
| Punch Type | Pin |
| Stock Shape | Hex |
| Length | 6 in |
| Material | Alloy Steel |
| Finish | Black Oxide |
| Tip Type | Round |
| Weight | 0.59 LB |