- Pin Punch
- 7/16 in Tip
- 10 in Long
| Length | 10 in |
| Tip Size | 7/16 in |
| Finish | Black Oxide |
| Punch Type | Pin |
| Tip Type | Round |
| Material | Alloy Steel |
| Stock Shape | Hex |
| Stock Size | 3/4 in |
| Weight | 1.17 LB |
| Length | 10 in |
| Tip Size | 7/16 in |
| Finish | Black Oxide |
| Punch Type | Pin |
| Tip Type | Round |
| Material | Alloy Steel |
| Stock Shape | Hex |
| Stock Size | 3/4 in |
| Weight | 1.17 LB |