- Pin Punch
- 3/8 in Tip
- 8 in Long
| Tip Size | 3/8 in |
| Stock Shape | Hex |
| Stock Size | 1/2 in |
| Length | 8 in |
| Tip Type | Round |
| Punch Type | Pin |
| Material | Alloy Steel |
| Finish | Black Oxide |
| Weight | 0.38 LB |
| Tip Size | 3/8 in |
| Stock Shape | Hex |
| Stock Size | 1/2 in |
| Length | 8 in |
| Tip Type | Round |
| Punch Type | Pin |
| Material | Alloy Steel |
| Finish | Black Oxide |
| Weight | 0.38 LB |