- Pin Punch
- 1/8 in Tip
- 4 in Long
| Handle Type | Knurled |
| Finish | Sand Blasted |
| Stock Size | 5/16 in |
| Stock Shape | Round, Knurled |
| Punch Type | Pin |
| Tip Size | 1/8 in |
| Tip Type | Round |
| Length | 4 in |
| Material | Alloy Steel |
| Weight | 0.07 LB |
| Handle Type | Knurled |
| Finish | Sand Blasted |
| Stock Size | 5/16 in |
| Stock Shape | Round, Knurled |
| Punch Type | Pin |
| Tip Size | 1/8 in |
| Tip Type | Round |
| Length | 4 in |
| Material | Alloy Steel |
| Weight | 0.07 LB |