- Pin Punch
- 1/4 in Tip
- 4 in Long
| Finish | Sand Blasted |
| Material | Alloy Steel |
| Punch Type | Pin |
| Stock Shape | Round, Knurled |
| Length | 4 in |
| Handle Type | Knurled |
| Stock Size | 3/8 in |
| Tip Size | 1/4 in |
| Tip Type | Round |
| Weight | 0.11 LB |
| Finish | Sand Blasted |
| Material | Alloy Steel |
| Punch Type | Pin |
| Stock Shape | Round, Knurled |
| Length | 4 in |
| Handle Type | Knurled |
| Stock Size | 3/8 in |
| Tip Size | 1/4 in |
| Tip Type | Round |
| Weight | 0.11 LB |