- Line-Up Punch
- 5/32 in Tip
- 8 in Long
| Tip Size | 5/32 in |
| Finish | Black Oxide |
| Stock Shape | Hex |
| Material | Alloy Steel |
| Stock Size | 1/2 in |
| Length | 8 in |
| Tip Type | Round |
| Punch Type | Line-Up |
| Weight | 2.28 LB |
| Tip Size | 5/32 in |
| Finish | Black Oxide |
| Stock Shape | Hex |
| Material | Alloy Steel |
| Stock Size | 1/2 in |
| Length | 8 in |
| Tip Type | Round |
| Punch Type | Line-Up |
| Weight | 2.28 LB |