- Line-Up Punch
- 1/4 in Tip
- 12 in Long
| Finish | Black Oxide |
| Length | 12 in |
| Stock Size | 5/8 in |
| Tip Size | 1/4 in |
| Material | Alloy Steel |
| Stock Shape | Hex |
| Punch Type | Line-Up |
| Tip Type | Round |
| Weight | 0.92 LB |
| Finish | Black Oxide |
| Length | 12 in |
| Stock Size | 5/8 in |
| Tip Size | 1/4 in |
| Material | Alloy Steel |
| Stock Shape | Hex |
| Punch Type | Line-Up |
| Tip Type | Round |
| Weight | 0.92 LB |