- Line-Up Punch
- 1/4 in Tip
- 15 in Long
| Material | Alloy Steel |
| Stock Size | 3/4 in |
| Length | 15 in |
| Finish | Black Oxide |
| Stock Shape | Hex |
| Punch Type | Line-Up |
| Tip Size | 1/4 in |
| Tip Type | Round |
| Weight | 1.67 LB |
| Material | Alloy Steel |
| Stock Size | 3/4 in |
| Length | 15 in |
| Finish | Black Oxide |
| Stock Shape | Hex |
| Punch Type | Line-Up |
| Tip Size | 1/4 in |
| Tip Type | Round |
| Weight | 1.67 LB |