- Line-Up Punch
- 1/4 in Tip
- 14 in Long
| Length | 14 in |
| Stock Shape | Hex |
| Punch Type | Line-Up |
| Tip Size | 1/4 in |
| Stock Size | 1/2 in |
| Material | Alloy Steel |
| Tip Type | Round |
| Finish | Black Oxide |
| Weight | 0.71 LB |
| Length | 14 in |
| Stock Shape | Hex |
| Punch Type | Line-Up |
| Tip Size | 1/4 in |
| Stock Size | 1/2 in |
| Material | Alloy Steel |
| Tip Type | Round |
| Finish | Black Oxide |
| Weight | 0.71 LB |