- Line-Up Punch
- 5/16 in Tip
- 16 in Long
| Length | 16 in |
| Stock Size | 5/8 in |
| Tip Size | 5/16 in |
| Material | Alloy Steel |
| Punch Type | Line-Up |
| Finish | Black Oxide |
| Tip Type | Round |
| Stock Shape | Hex |
| Weight | 1.34 LB |
| Length | 16 in |
| Stock Size | 5/8 in |
| Tip Size | 5/16 in |
| Material | Alloy Steel |
| Punch Type | Line-Up |
| Finish | Black Oxide |
| Tip Type | Round |
| Stock Shape | Hex |
| Weight | 1.34 LB |