- Line-Up Punch
- 5/32 in Tip
- 9 in Long
| Stock Size | 3/8 in |
| Tip Size | 5/32 in |
| Stock Shape | Hex |
| Material | Alloy Steel |
| Punch Type | Line-Up |
| Finish | Black Oxide |
| Length | 9 in |
| Tip Type | Round |
| Weight | 0.25 LB |
| Stock Size | 3/8 in |
| Tip Size | 5/32 in |
| Stock Shape | Hex |
| Material | Alloy Steel |
| Punch Type | Line-Up |
| Finish | Black Oxide |
| Length | 9 in |
| Tip Type | Round |
| Weight | 0.25 LB |