- Line-Up Punch
- 3/16 in Tip
- 10 in Long
| Material | Alloy Steel |
| Tip Size | 3/16 in |
| Tip Type | Round |
| Stock Shape | Hex |
| Punch Type | Line-Up |
| Finish | Black Oxide |
| Length | 10 in |
| Stock Size | 1/2 in |
| Weight | 0.46 LB |
| Material | Alloy Steel |
| Tip Size | 3/16 in |
| Tip Type | Round |
| Stock Shape | Hex |
| Punch Type | Line-Up |
| Finish | Black Oxide |
| Length | 10 in |
| Stock Size | 1/2 in |
| Weight | 0.46 LB |