- Line-Up Punch
- 1/2 in Tip
- 18 in Long
| Length | 18 in |
| Material | Alloy Steel |
| Tip Type | Round |
| Tip Size | 1/2 in |
| Punch Type | Line-Up |
| Stock Shape | Hex |
| Stock Size | 7/8 in |
| Finish | Black Oxide |
| Weight | 2.42 LB |
| Length | 18 in |
| Material | Alloy Steel |
| Tip Type | Round |
| Tip Size | 1/2 in |
| Punch Type | Line-Up |
| Stock Shape | Hex |
| Stock Size | 7/8 in |
| Finish | Black Oxide |
| Weight | 2.42 LB |