- Prick Punch
- 1/4 in Tip
- 4 in Long
| Tip Size | 1/4 in |
| Punch Type | Prick |
| Stock Shape | Hex |
| Finish | Black Oxide |
| Tip Type | Pointed |
| Stock Size | 1/4 in |
| Length | 4 in |
| Material | Alloy Steel |
| Weight | 0.07 LB |
| Tip Size | 1/4 in |
| Punch Type | Prick |
| Stock Shape | Hex |
| Finish | Black Oxide |
| Tip Type | Pointed |
| Stock Size | 1/4 in |
| Length | 4 in |
| Material | Alloy Steel |
| Weight | 0.07 LB |