- Prick Punch
- 3/8 in Tip
- 5 in Long
| Length | 5 in |
| Finish | Black Oxide |
| Tip Size | 3/8 in |
| Stock Size | 3/8 in |
| Material | Alloy Steel |
| Stock Shape | Hex |
| Punch Type | Prick |
| Tip Type | Pointed |
| Weight | 0.15 LB |
| Length | 5 in |
| Finish | Black Oxide |
| Tip Size | 3/8 in |
| Stock Size | 3/8 in |
| Material | Alloy Steel |
| Stock Shape | Hex |
| Punch Type | Prick |
| Tip Type | Pointed |
| Weight | 0.15 LB |