- Prick Punch
- 1/2 in Tip
- 6 in Long
| Finish | Black Oxide |
| Tip Size | 1/2 in |
| Length | 6 in |
| Stock Shape | Hex |
| Material | Alloy Steel |
| Punch Type | Prick |
| Tip Type | Pointed |
| Stock Size | 1/2 in |
| Weight | 0.27 LB |
| Finish | Black Oxide |
| Tip Size | 1/2 in |
| Length | 6 in |
| Stock Shape | Hex |
| Material | Alloy Steel |
| Punch Type | Prick |
| Tip Type | Pointed |
| Stock Size | 1/2 in |
| Weight | 0.27 LB |