- Center Punch
- 3/32 in Tip
- 4 in Long
| Tip Size | 3/32 in |
| Length | 4 in |
| Punch Type | Center |
| Stock Shape | Hex |
| Finish | Black Oxide |
| Material | Alloy Steel |
| Stock Size | 1/4 in |
| Tip Type | Pointed |
| Weight | 0.07 LB |
| Tip Size | 3/32 in |
| Length | 4 in |
| Punch Type | Center |
| Stock Shape | Hex |
| Finish | Black Oxide |
| Material | Alloy Steel |
| Stock Size | 1/4 in |
| Tip Type | Pointed |
| Weight | 0.07 LB |