- Center Punch
- 5/32 in Tip
- 4 1/2 in Long
| Stock Shape | Hex |
| Material | Alloy Steel |
| Stock Size | 5/16 in |
| Length | 4 1/2 in |
| Finish | Black Oxide |
| Punch Type | Center |
| Tip Size | 5/32 in |
| Tip Type | Pointed |
| Weight | 0.09 LB |
| Stock Shape | Hex |
| Material | Alloy Steel |
| Stock Size | 5/16 in |
| Length | 4 1/2 in |
| Finish | Black Oxide |
| Punch Type | Center |
| Tip Size | 5/32 in |
| Tip Type | Pointed |
| Weight | 0.09 LB |