- Center Punch
- 3/8 in Tip
- 6 1/4 in Long
| Stock Shape | Hex |
| Tip Size | 3/8 in |
| Stock Size | 5/8 in |
| Tip Type | Pointed |
| Punch Type | Center |
| Material | Alloy Steel |
| Length | 6 1/4 in |
| Finish | Black Oxide |
| Weight | 0.5 LB |
| Stock Shape | Hex |
| Tip Size | 3/8 in |
| Stock Size | 5/8 in |
| Tip Type | Pointed |
| Punch Type | Center |
| Material | Alloy Steel |
| Length | 6 1/4 in |
| Finish | Black Oxide |
| Weight | 0.5 LB |