- Center Punch
- 1/4 in Tip
- 3 1/4 in Long
| Tip Size | 1/4 in |
| Length | 3 1/4 in |
| Material | Alloy Steel |
| Finish | Sand Blasted |
| Stock Size | 3/32 in |
| Tip Type | Pointed |
| Punch Type | Center |
| Stock Shape | Round, Knurled |
| Weight | 0.05 LB |
| Tip Size | 1/4 in |
| Length | 3 1/4 in |
| Material | Alloy Steel |
| Finish | Sand Blasted |
| Stock Size | 3/32 in |
| Tip Type | Pointed |
| Punch Type | Center |
| Stock Shape | Round, Knurled |
| Weight | 0.05 LB |