- Center Punch
- 3/8 in Tip
- 4 in Long
| Material | Alloy Steel |
| Tip Type | Pointed |
| Stock Size | 5/32 in |
| Length | 4 in |
| Tip Size | 3/8 in |
| Punch Type | Center |
| Finish | Sand Blasted |
| Stock Shape | Round, Knurled |
| Weight | 0.1 LB |
| Material | Alloy Steel |
| Tip Type | Pointed |
| Stock Size | 5/32 in |
| Length | 4 in |
| Tip Size | 3/8 in |
| Punch Type | Center |
| Finish | Sand Blasted |
| Stock Shape | Round, Knurled |
| Weight | 0.1 LB |