- Center Punch
- 1/2 in Tip
- 4 in Long
| Material | Alloy Steel |
| Punch Type | Center |
| Finish | Sand Blasted |
| Tip Size | 1/2 in |
| Tip Type | Pointed |
| Length | 4 in |
| Stock Shape | Round, Knurled |
| Stock Size | 5/16 in |
| Weight | 0.21 LB |
| Material | Alloy Steel |
| Punch Type | Center |
| Finish | Sand Blasted |
| Tip Size | 1/2 in |
| Tip Type | Pointed |
| Length | 4 in |
| Stock Shape | Round, Knurled |
| Stock Size | 5/16 in |
| Weight | 0.21 LB |