- Pilot Punch
- 1/16 in Tip
- 2 3/4 in Long
| Finish | Sand Blasted |
| Handle Type | Knurled |
| Material | Alloy Steel |
| Stock Shape | Round, Knurled |
| Tip Type | Ball |
| Tip Size | 1/16 in |
| Stock Size | 1/4 in |
| Punch Type | Pilot |
| Length | 2 3/4 in |
| Weight | 0.02 LB |
| Finish | Sand Blasted |
| Handle Type | Knurled |
| Material | Alloy Steel |
| Stock Shape | Round, Knurled |
| Tip Type | Ball |
| Tip Size | 1/16 in |
| Stock Size | 1/4 in |
| Punch Type | Pilot |
| Length | 2 3/4 in |
| Weight | 0.02 LB |